Menu Search
Search
EATON #QC2100H

Miniature Circuit Breaker, 100 A, 240 VAC, 2P, 10 kA IR

SKU # 78667930997
Type: Thermal Magnetic Miniature Circuit Breaker
Poles: 2
Amps: 100 A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
Dimensions: HxWxD: 4.7 x 2.2 x 3.8 in.