Menu Search
Search
EATON #BAB2100N

Miniature Circuit Breaker, 100 A, 240 VAC, 2P, 10 kA IR

SKU # 78667966012 Manufacturer Series: Quicklag®
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Screw
Poles: 2
Amps: 100 A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
Dimensions: LxWxH: 3.6 x 3.5 x 2 in.