Menu Search
Search
EATON #BR120CS

Circuit Breaker; 1P; 120/240V AC; 20A

SKU # 78211475271 Manufacturer Series: BR
View more versions of this product
Amps: 20A
Dimensions: HxWxD: 1 x 3 x 2.5 in. (25 x 76 x 63mm)
Type: Circuit Breaker
Mounting: Loadcenter, Plug-On
Load Terminal: Box Lug, Clamp
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10

Additional Info: 1 in. Space, Clamshell Pack