Menu Search
Search
EATON BUSSMANN SERIES #121A20-A2P

Circuit Breaker, 20A, 14V DC

SKU # 05171291516 Manufacturer Series: Series 121
Type: Thermal Short Stop Circuit Breaker
Mounting: Cross Bracket
Line Terminal: 10- 32 Stud
Load Terminal: 10- 32 Stud
Amps: 20A
Voltage: 14V DC
Rating - kA IR: 2.5 kA IR at 12VDC
Dimensions: 0.62 in. H x 1.27 in. W x 0.83 in. D