Menu Search
Search
USD-PROD #122A30A2M

Circuit Breaker, Thermal; 1P; 12V DC; 30A

SKU # 78011092028 Manufacturer Series: 122
Type: Thermal Circuit Breaker
Application/​Feature: Battery Chargers, Trucks, Buses, RVs and Trolling Motors
Poles: 1P
Amps: 30A
Voltage: 12V DC

Additional Info: Operating Temperature Rating: -40 to 185 deg F, Torque Rating: 24 in.-lbs, Metal Cover, Mounting Hole: 0.20 in. Dia