Menu Search
Search
EATON #FG3225S02

Cutler-Hammer® Molded Case Circuit Breaker, 225 A, 600 VAC, 3 P

SKU # 78667911827 Manufacturer Series: Series C
Type: Thermal Magnetic Molded Case Circuit Breaker
Application/​Feature: Engine Generator
Line Terminal: Lug
Load Terminal: Lug
Poles: 3
Amps: 225 A
Voltage: 600V AC
Rating - kA IR: 18 kA IR at 240 VAC, 14 kA IR at 480 VAC
Dimensions: HxWxD: 5 x 5 x 7 in.

Eaton's engine generator molded case circuit breakers are designed specifically for application on diesel engine powered standby generators where high interrupting circuit breakers are not required. The JG through NG breakers are equipped with a special t