Menu Search
Search
EATON #CH120HM

Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 20A

SKU # 78211310165 Manufacturer Series: CH
View more versions of this product
Amps: 20A
Type: Thermal Magnetic Breaker
Application/​Feature: High Magnetic Breaker
Mounting: Loadcenter, Plug-On
Load Terminal: Box Lug
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 0.75 in.

Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to diffe

Additional Info: Wire Size: (1) No. 14-8, (2) No. 14-10 AWG Cu/Al 60 deg C or 75 deg C