The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON BUSSMANN SERIES #181120F-01-1

Circuit Breaker, Thermal Magnetic; 1P; 30VDC; 120A

SKU # 05171298702 Manufacturer Series: 181
Type: Thermal Magnetic Breaker
Application/​Feature: Truck, Bus, RVs, Marine Systems, Battery Chargers, DC Audio Systems, Engine Compartment and Bilge Area Applications
Mounting: Surface
Poles: 1P
Amps: 120A
Voltage: 30VDC
Rating - kA IR: 3 kA
Dimensions: HxWxD: 2.89 x 1.9 x 1.44 in.