Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Circuit Breakers
Breakers Small Frame
Ground-Fault or Arc-Fault Circuit Breakers
#HOM120GFI
SQUARE D COMPANY
#HOM120GFI
Homeline
Circuit Breaker, Ground-Fault; 1P; 120V AC; 20A
SKU
#
78590106537
Add to List
Add to Quote
Specifications
Type:
Ground-Fault Equipment Protector Breaker
Mounting:
Plug-In
Line Terminal:
Screw Clamp
Load Terminal:
Screw Clamp
Poles:
1P
Amps:
20A
Voltage:
120V AC
Rating - kA IR:
10
Trip Rating - mA:
6
Dimensions:
HxWxD: 3.13 x 2.98 x 1 in.
Downloads
Data Sheet 1