Menu Search
Search
SIEMENS #MP115DFM

Murray AFCI/GFCI Circuit Breaker, 1P, 15A, 120V AC, 65 kA IR

SKU # 88762181738 Manufacturer Series: Speedfax MP
Type: Combo AFCI/GFCI Circuit Breaker
Mounting: Plug-In
Line Terminal: Lug
Load Terminal: Lug
Poles: 1P
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 65 kA IR
Trip Rating - mA: 5mA
Dimensions: HxWxD: 4.5 x 3 x 1 in.

Two state-of-the-art technologies combined in one device. Introducing the dual function circuit breaker that provides arc fault and ground fault protection in one device. The 2014 National Electrical Code (NEC) requires Arc Fault protection on kitchen and