Menu Search
Search
GENERAL ELECTRIC #THQL2120GFT

GFCI Circuit Breaker, 20 A, 120/240 VAC, 2P, 10 kA IR

SKU # 78316448534 Manufacturer Series: THQL

Compare

Maximum number of products selected.
Type: Miniature Thermal Magnetic GFCI Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 2
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10 kA IR
Dimensions: HxWxD: 3-9/32 x 2 x 2-3/8 in.

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q L