Menu Search
Search
EATON #QBGFT2025T2

Cutler-Hammer GFCI Circuit Breaker, 25 A, 120/240 VAC, 2P, 10 kA IR

SKU # 78667602746 Manufacturer Series: QBGFT
Type: Thermal Magnetic GFCI Circuit Breaker
Mounting: Bolt-on
Line Terminal: Extended Tang
Load Terminal: Ring
Poles: 2
Amps: 25 A
Voltage: 120/240 VAC
Rating - kA IR: 10 kA IR
Trip Rating - mA: 5 mA
Dimensions: LxWxH: 4-1/2 x 2-3/4 x 2 in.