Menu Search
Search
SIEMENS #3RV20211KA25

Circuit Breaker, Motor Protector; 3P; 690VAC; 163A

SKU # 88762188367
RoHS Compliant
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 163A
Motor FLA: 9.00-12.50
Terminals: Spring Loaded Terminal
Dimensions WxHxD: 1.77x4.29x3.77 in. (45x109x96 mm)

Additional Info: Size of the Circuit-Breaker: S0, With Auxiliary Contacts 1NO 1NC, Design of the Auxiliary Switch: Transverse