Menu Search
Search
SIEMENS #ED63A010

Sentron Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 10A

SKU # 78364321082
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3P
Continuous Amps: 10A
Trip Setting Amps: 30-100A
Terminals: Aluminum Lugs, CU/AL Wire
Frame Type: ED 125A