Menu Search
Search
EATON #HMCP400K5W

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 400A

SKU # 78667934222 Manufacturer Series: Series C
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600Vac, 250Vdc
Number of Poles: 3P
Continuous Amps: 400A
Starter Size: NEMA 5
Trip Setting Amps: 1000 to 2000A
Motor FLA: 77.0-86.5
Terminals: w/o Terminals
Frame Type: J-K Frame