Menu Search
Search

EATON

Circuit Breaker, Mining Service; 3P; 600V AC

(4 Product Options) Manufacturer Series: Series C E2
  • Type: Mining Service Circuit Breaker
  • Trip Type: Electronic Interchangeable Trip
  • Voltage Max: 600V AC
  • Poles: 3P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Mining Service Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Trip Range: 500-2500A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 50
kA IR 600V AC: 25
Terminals: Without Lugs
Frame Type: N Frame
Dimensions: 16.5 x 6 x 9 in. (419 x 152 x 229mm)

State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.