Menu Search
Search
EATON #E2KE312538W

Circuit Breaker, Mining Service; 3P; 600V AC; 125A

SKU # 78668595092 Manufacturer Series: Series C E2
View more versions of this product
Continuous Amps: 125A
Type: Mining Service Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Trip Range: 50-800A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 250V DC: 10
Terminals: Without Lugs
Frame Type: K Frame
Dimensions: 12.25 x 6.75 x 6.25 in. (311 x 171 x 159mm)

State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.

Additional Info: Maintenance Mode, Voltage Rating: 600V