The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON #E2KM3400MLA02

Circuit Breaker, Mining Service; 3P; 1000V AC; 400A

SKU # 78211437131 Manufacturer Series: Series C E2
Type: Mining Service Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Continuous Amps: 400A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 1000V AC: 10
kA IR 250V DC: 10
Frame Type: K Frame
Dimensions: 5.5 x 10.13 x 4.1 in. (140 x 257 x 104mm)

State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.

Additional Info: Auxiliary Switch: 1A-1B Left Pigtail Rear