Menu Search
Search
EATON #E2FM150TMA08

Circuit Breaker, Mining Service; 3P; 1000V AC; 150A

SKU # 78211498049 Manufacturer Series: Series C E2
Type: Mining Service Circuit Breaker
Trip Type: Magnetic Non-Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Continuous Amps: 150A
Trip Range: 450-1500A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
kA IR 1000V AC: 10
kA IR 250V DC: 10
Terminals: Line and Load Lugs
Frame Type: F Frame
Dimensions: 4.13 x 6 x 3.38 in. (105 x 153 x 86mm)

State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.

Additional Info: Includes: Auxiliary Switch: 1A-1B Right Terminal Same Side, Specialty Sealed, Voltage Rating: 250 Vdc