Menu Search
Search
SQUARE D COMPANY #HJA36090

I-Line Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 90A

SKU # 78590150724 Manufacturer Series: HJ
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 90A
kA IR 240V AC: 100
kA IR 277V AC: 65
kA IR 480V AC: 65
kA IR 600V AC: 25
Terminals: Lugs
Dimensions WxHxD: 4.12x6.40x4.36 in. (105x163x111 mm)
Frame Type: H-Frame