Menu Search
Search
SQUARE D COMPANY #LA36250

I-Line Circuit Breaker, Thermal Magnetic; 3P; 600V AC; 250A

SKU # 78590142620 Manufacturer Series: LA
View more versions of this product
Amps: 250A
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Terminals: Without Lugs
Dimensions WxHxD: 6.00x11.00x5.84 in.
Number of Poles: 3P
kA IR 240V AC: 42
kA IR 480V AC: 30
kA IR 600V AC: 22
Frame Type: L-Frame

Additional Info: I-Line Panelboard Construction