Menu Search
Search
SQUARE D BY SCHNEIDER #HJA36100

Molded Case Circuit Breaker, 600 VAC 50/60Hz, 250 VDC, 3P

SKU # 78590160097
RoHS Compliant
Warning – California Prop 65
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz, 250 VDC
Number of Poles: 3P
Amps: 100A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 25 kA IR
KA IR VDC: 20 kA IR
Terminals: I-Line Connection Line, Lugs Load
Dimensions WxHxD: WxHxD: 4.48 x 9.73 x 4.8 in.
Frame Type: Frame H 150 A

Warning – California Prop 65

Warning: This product can expose you to chemicals including: DIDP and DINP which is known to the State of California to cause Carcinogen and Reproductive harm. For more information go to www.p65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.