Menu Search
Search
SQUARE D BY SCHNEIDER #MGN61331

Circuit Breaker, Miniature; 480Y/277V AC; 3P; 15A

SKU # 78590143125 Manufacturer Series: MGN
Type: Miniature Circuit Breaker
Voltage Maximum: 480Y/277V AC
Number of Poles: 3P
Amps: 15A
kA IR 240V AC: 10
kA IR 277V AC: 10
kA IR 480V AC: 10
Terminals: Single-Barrel Wire Lugs
Dimensions WxHxD: 2.13x3.19x2.76 in. (54x81x70 mm)
Frame Type: M-Frame