Menu Search
Search
SIEMENS #LMXD63M800

Molded Case Circuit Breaker, 800A, 600V AC/500V DC, 3P

SKU # 78364332202 Manufacturer Series: Speedfax Sentron
RoHS Compliant

Compare

Maximum number of products selected.
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 800A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 50 kA IR
kA IR 600V AC: 25 kA IR
KA IR VDC: 25 kA IR
Dimensions WxHxD: 7.50x16.00x5.93 in. (190.5x406.4x150.6 mm)
Frame Type: LMD 800A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in