Menu Search
Search
SIEMENS #3VA6340-7HM41-0AA0

Molded Case Circuit Breaker, 400A, 600V AC, 4P

SKU # 80476631299 Manufacturer Series: Sentron 3VA
RoHS Compliant

Compare

Maximum number of products selected.
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 4P
Amps: 400A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 35 kA IR
Dimensions WxHxD: 7.20x9.80x5.40 in. (182.9x248.9x137.2 mm)
Frame Type: 3VA6 400A

The integrated 3VA UL portfolio consists of two different series of molded case circuit breakers in six different rated operational current versions (frame size). The new 3VA UL molded case circuit breakers set new standards in flexibility and the variety