Menu Search
Search
SIEMENS #JXD23S400AL

Molded Case Circuit Breaker, 400A, 240V AC, 3P

SKU # 78364300940 Manufacturer Series: Speedfax Sentron
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 65 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 7.50x11.00x5.44 in. (190.5x279.4x138.2 mm)
Frame Type: JD 400A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in