Menu Search
Search
SIEMENS #HED41B030L

Molded Case Circuit Breaker, 30A, 277V AC/125V DC, 1P

SKU # 78364309003 Manufacturer Series: Speedfax Sentron
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 277V AC/125V DC
Number of Poles: 1P
Amps: 30A
kA IR 240V AC: 100 kA IR at 120 VAC
kA IR 277V AC: 65 kA IR
KA IR VDC: 30 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 1.00x6.35x3.92 in. (25.4x161.3x99.6 mm)
Frame Type: ED 125A

Siemens Sentron series circuit breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in