Menu Search
Search
SIEMENS #FD62B250PAFSA

Molded Case Circuit Breaker, 250A, 600V AC/250V DC, 2P

SKU # 04089217650 Manufacturer Series: Speedfax Sentron
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 2P
Amps: 250A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 22 kA IR
KA IR VDC: 30 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.50x9.50x5.25 in. (114.3x241.3x133.4 mm)
Frame Type: FD 250A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in