Menu Search
Search
SIEMENS #SHPD69160NGT

Molded Case Circuit Breaker, 1600A, 600V AC, 3P

SKU # 78364325683 Manufacturer Series: Speedfax Sentron
RoHS Compliant
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 1600A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 50 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 9.00x16.00x6.19 in. (228.6x406.4x157.2 mm)
Frame Type: SPD 1600A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in