Menu Search
Search
SIEMENS #3VA5195-6ED31-0AA0

Molded Case Circuit Breaker, 15A, 600Y/347V AC/500V DC

SKU # 80476630024 Manufacturer Series: Sentron 3VA
RoHS Compliant
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600Y/347V AC/500V DC
Number of Poles: 3P
Amps: 15A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 25 kA IR at 600Y/347 VAC
KA IR VDC: 100 kA IR
Dimensions WxHxD: 4.10x7.30x4.20 in. (104.1x185.4x106.7 mm)
Frame Type: 3VA5 125A

The integrated 3VA UL portfolio consists of two different series of molded case circuit breakers in six different rated operational current versions (frame size). The new 3VA UL molded case circuit breakers set new standards in flexibility and the variety