Menu Search
Search
SIEMENS #LZ250FDS

Enclosed Circuit Breaker, 250A, 600V AC, 3P, FD 250A Frame

SKU # 04089200295 Manufacturer Series: Sentron
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 250A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 22 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 11.47x38.41x5.06 in. (291.3x975.6x128.5 mm)
Frame Type: FD 250A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in