Menu Search
Search
SIEMENS #LZ100E2R

Enclosed Circuit Breaker, 100A, 240V AC, 3P, ED 125A Frame

SKU # 04089200272 Manufacturer Series: Sentron
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 100A
Frame Type: ED 125A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications.