Menu Search
Search
SIEMENS #3VL47402EC462PA0-Z

Sentron Circuit Breaker, Thermal Magnetic; 690V AC/600V DC; 4P; 400A

SKU # 04089206443 Manufacturer Series: 3VL
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 690V AC/600V DC
Number of Poles: 4P
Amps: 400A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 50 kA IR at 440 VAC
kA IR 600V AC: 40 kA IR at 500/525 VAC
KA IR VDC: 32 kA IR at 250/500 VDC
Terminals: Line and Load Lugs
Dimensions WxHxD: 7.20x10.98x5.43 in. (183.0x279.0x138.0 mm)
Frame Type: 3VL4 400A

3VL IEC rated circuit breakers comply to IEC 60947-1 and -2 and are available in 3 and 4 pole versions with continuous ampere ratings up to 1600A. The IEC line of circuit breakers are not UL/CSA marked and are intended for use in unique applications where the globally rated VL circuit breakers will not suffice.