Menu Search
Search
SIEMENS #3VL1702-1DA33-0AA0

Sentron Circuit Breaker, Thermal Magnetic; 690V AC/500V DC; 3P; 20A

SKU # 88762116716 Manufacturer Series: 3VL
RoHS Compliant
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 690V AC/500V DC
Number of Poles: 3P
Amps: 20A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 25 kA IR at 440 VAC
kA IR 600V AC: 18 kA IR at 500/525 VAC
KA IR VDC: 30 kA IR at 250 VDC
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.18x4.21 in. (105.0x157.0x107.0 mm)
Frame Type: 3VL1 160A

3VL IEC rated circuit breakers comply to IEC 60947-1 and -2 and are available in 3 and 4 pole versions with continuous ampere ratings up to 1600A. The IEC line of circuit breakers are not UL/CSA marked and are intended for use in unique applications where the globally rated VL circuit breakers will not suffice.