Menu Search
Search
SIEMENS #3VL4125-3KN30-0AB1

Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 250A

SKU # 66264316596 Manufacturer Series: VL
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 250A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 25
Dimensions WxHxD: 5.47x10.98x4.00 in. (139x279x102 mm)
Frame Type: JG Frame