The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search

SIEMENS

Circuit Breaker, Thermal Magnetic; 600V AC; 3P

(4 Product Options) Manufacturer Series: NJG
  • Type: Thermal Magnetic Breaker
  • Voltage Maximum: 600V AC
  • Number of Poles: 3P
  • kA IR 240V AC: 65
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.50x11.00x4.20 in. (140x279x107 mm)
Frame Type: JG 400A