Menu Search
Search
SIEMENS #NJG3B400L

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 400A

SKU # 78364358585 Manufacturer Series: NJG
View more versions of this product
Amps: 400A
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.50x11.00x4.20 in. (140x279x107 mm)
Frame Type: JG 400A