Menu Search
Search
SIEMENS #ED63B040

Sentron Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 40A

SKU # 78364320971
View more versions of this product
Amps: 40A
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Terminals: Load Lugs
Frame Type: ED 125A