Menu Search
Search

SIEMENS

Circuit Breaker, Molded Case Switch; 600V AC; 3P

(14 Product Options) Manufacturer Series: NGG
  • Type: Molded Case Switch Breaker
  • Voltage Maximum: 600V AC
  • Number of Poles: 3P
  • kA IR 240V AC: 65
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x5.40x2.90 in. (76x137x74 mm)
Frame Type: NGG 125A