Menu Search
Search
SIEMENS #ED63B110

Sentron Circuit Breaker, Molded Case Switch; 3P; 600V AC/500V DC; 110A

SKU # 78364320979
View more versions of this product
Amps: 110A
Voltage Maximum: 600V AC/500V DC
Terminals: Load Lugs
Dimensions WxHxD: 3.00x6.35x3.92 in. (76x161x100 mm)
Type: Molded Case Switch Breaker
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
KA IR VDC: 18
Frame Type: ED 125A