Menu Search
Search
SIEMENS #NGG2B015L

Circuit Breaker, Molded Case Switch; 2P; 600V AC; 15A

SKU # 78364341363 Manufacturer Series: NGG

Compare

Maximum number of products selected.
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 15A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 14
KA IR VDC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.00x5.40x2.90 in. (51x137x74 mm)
Frame Type: GG 125A