Menu Search
Search
SIEMENS #NGG1B015L

Circuit Breaker, Molded Case Switch; 277V AC; 1P; 15A

SKU # 78364341348 Manufacturer Series: NGG
View more versions of this product
Amps: 15A
Type: Molded Case Switch Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
kA IR 277V AC: 25
KA IR VDC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 1.00x5.40x2.90 in. (25x137x74 mm)
Frame Type: GG 125A