Menu Search
Search
SIEMENS #3VL67803TN460AA0

Circuit Breaker, Magnetic Molded Case Switch; 690V AC; 4P; 800A

SKU # 04089290149 Manufacturer Series: 3VL6
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 4P
Amps: 800A
kA IR 240V AC: 150
kA IR 480V AC: 65
kA IR 600V AC: 35
Dimensions WxHxD: 9.96x15.98x5.94 in. (253x406x151 mm)

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip