Menu Search
Search
SIEMENS #3VL87162LB300AA0

Circuit Breaker, Magnetic Molded Case Switch; 690V AC; 3P; 1600A

SKU # 04089290367 Manufacturer Series: 3VL8
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1600A
kA IR 240V AC: 100
kA IR 480V AC: 50
kA IR 600V AC: 30
Dimensions WxHxD: 9.01x15.98x8.14 in. (229x406x207 mm)

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip