Menu Search
Search
SIEMENS #3VL57631UM360AA0

Circuit Breaker, Magnetic; 690V AC/600V DC; 3P; 630A

SKU # 04089297740 Manufacturer Series: 3VL5
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC/600V DC
Number of Poles: 3P
Amps: 630A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 20
KA IR VDC: 30
Terminals: Screw
Dimensions WxHxD: 7.48x11.00x5.43 in. (190x279x138 mm)

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip