Menu Search
Search
SIEMENS #FBCB070

Circuit Breaker, 70A, 600 VAC, 3P, 25 kA at 480 VAC

SKU # 75455430391
Type: Circuit Breaker
Voltage Maximum: 600 VAC
Number of Poles: 3P
Amps: 70A
kA IR 480V AC: 25 kA
Frame Type: ED Frame