Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Circuit Breakers
Breakers Large Frame
Large Frame Circuit Breakers
Circuit Breaker; 600V AC; 3P
#FBCB150M
SIEMENS
#FBCB150M
Circuit Breaker; 600V AC; 3P; 150A
SKU
#
75455437362
Add to List
Add to Quote
View more versions of this product
Specifications
Amps:
150A
Type:
Circuit Breaker
Voltage Maximum:
600V AC
Number of Poles:
3P
kA IR 600V AC:
65
Frame Type:
FXD-Frame
Description
Additional Info: Breaker Enclosure