Menu Search
Search
SIEMENS #FBCB030H

Circuit Breaker, 30A, 600 VAC, 3P, 65 kA at 480 VAC

SKU # 75455493612
Type: Circuit Breaker
Voltage Maximum: 600 VAC
Number of Poles: 3P
Amps: 30A
kA IR 480V AC: 65 kA
Frame Type: HHED Frame