Menu Search
Search
GENERAL ELECTRIC #TEB122020

Molded Case Circuit Breaker, 240 VAC, 20 A, 2P

SKU # 78316406852
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 240 VAC
Number of Poles: 2P
Amps: 20A
kA IR 240V AC: 10 kAIC
Terminals: Bolt-On
Dimensions WxHxD: 2.75 x 6.31 x 4.09 in.
Frame Type: E150-Frame