Menu Search
Search
EATON #JD2250K

Cutler-Hammer® Molded Case Switch, 600 VAC 50/60Hz, 250 VDC, 250 A, 2P

SKU # 78667939848 Manufacturer Series: Series C

Compare

Maximum number of products selected.
Type: Thermal Magnetic Molded Case Switch
Voltage Maximum: 600 VAC 50/60Hz, 250 VDC
Number of Poles: 2
Amps: 250A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 18 kA IR
KA IR VDC: 10 kA IR at 250 VDC
Terminals: Line and Load Lugs
Dimensions WxHxD: WxHxD: 4.13 x 10 x 4.06 in.
Frame Type: J-Frame, Type JD

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, a device for closing and interrupting a circuit between separable contacts under both normal and abnormal